1500mm Push & Pull Lance Stainless KTQM X JET05

Order Code: ZT5144707S

£199.99 Inc VAT (20%)


Description

1500mm Push & Pull Lance (stainless) KTQM X JET05.
Variable adjustment of spray direction 20° to 140° angle - simply by pulling or pushing the hand grip.

For those places hard to reach.

Inlet: KTQ Male spigot
Outlet: 05 HIGH PRESSURE JET
Max PRESSURE: 210Bar Thread
Max TEMPERATURE: 150°C

See full description
Specifications for 1500mm Push & Pull Lance Stainless KTQM X JET05
  • Product Type
    Push & Pull Lance
  • Material
    Stainless
  • Size
    1500mm