15m 1/2" 10 Bar Washflex Pro Water Supply Hose

Order Code: ZT3373229S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 +£33.477%


Description

WASHFLEX PROFFESIONAL WATER HOSE BF12 – is a popular anti kink industrial hose pipe (an ideal pressure washer feed hose) It is also used in agricultural hose applications and by the discerning user as quality garden hose.

WASHFLEX PROFFESIONAL WATER HOSE BF12 is a WINNER due to its durability, flexibility, wear resistant outer skin and anti-crush design. - WASHFLEX PRO WATER HOSE has a working pressure of 10 bar ideal hose to connect to taps with standard mains pressure or low pressure The hose has been tested to burst at 50 bar (five times the recommended working pressure) - The internal diameter of the

WASHFLEX BF12 hose is 12.5mm and the outside diameter is 17.5mm. - WASHFLEX BF12 hose is compatible with DURAKLIX KCQ , NSQ , GKC and Hozelock style fittings which fit the Tricoflex and Hozelock anti kink hose.

WASHFLEX BF12 is highly flexible with an excellent bend radius and remains flexible in freezing conditions.

WASHFLEX BF12 is Phthalate Free, Phenol Free, Phytotoxic Free Material (Plant Friendly material) and is made from virgin materials which is the secret of its durability. - The WASHFLEX BF12 is REACH approved which ensure that the water and environment is not contaminated. - WASHFLEX BF12 is manufactured in Great Britain

See full description
Specifications for 15m 1/2" 10 Bar Washflex Pro Water Supply Hose
  • Inner Diameter
    12.5mm
  • Outer Diameter
    17.5mm
  • Maximum Working Pressure
    10bar
  • Length
    15m
  • Diameter
    01-Febin
  • Product Type
    Water Supply Hose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome