415997 Airobrush

415997 Airobrush

Order Code: ZT3082855S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£70.074%


Description

Cleaning Width cm: 270.
Depth mm: 29.5.
Height mm: 8.
Product Type: Accessories.
Weight kg: 0.62.
Width mm: 27.Numatic dry vac's have always been powerful, but the AiroBrush takes carpet cleaning to the next level. Driven by powerful airflow, the rotating brush bar leaves nothing in its tracks. Ideal for cleaning up stubborn pet hairs. Fits all 32mm Numatic machines including: James (318919) , Henry Xtra (350112) , Commercial Henry (321714/15) and Industrial Henry (321707/08) .

See full description
Specifications for 415997 Airobrush
  • Height
    8mm
  • Width
    27mm
  • Depth
    29.5mm
  • Product Type
    Accessories

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome