500mm Heavy Duty Long Lance with KTQ Male Inlet T2.450

Order Code: ZT5144721S

£129.99 Inc VAT (20%)


Description

500mm Heavy Duty Long Cast Lance with KTQ Male Inlet - T2.450.
Features
• Lightweight 500mm Tough Multi-Function Lance
• Quick Release KTQ fittings – Fits to V-TUF Rapid range of pressure washers
• Powerful blast from 2-3 metres – Clean Muddy Equipment without getting splattered
• Long cast/Fire fighting lance with KTQ male inlet and replaceable ceramic jet.
• See the VIDEO of the V-TUF long cast lance, needed tool in agricultural hygiene - cleaning and misting.
• See VIDEO of the V-TUF long cast lance firefighting and public space cleaning and mist sanitising.
• This saves the need of extensive squeegeeing.
• 1. Use your pressure washer for effective fire fighting.
• 2 To apply V-TUF D-GREEN to roofs or those hard to reach areas.
• 3. To apply Virus & Bacteria killer V-TUF VTC720 to open public areas.
• Jet options:
• 1.2 Jet for 15l/min machines - T2.4N1.2
• 1.5 Jet for 21l/min machines - T2.4N1.5

See full description
Specifications for 500mm Heavy Duty Long Lance with KTQ Male Inlet T2.450
  • Size
    500mm
  • Material
    Cast
  • Product Type
    Long Lance