601006 Straight Extraction Stainless Steel Tube 440mm Each

Order Code: ZT2427559S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%


Description

Numatic 601006 Straight Extraction Stainless Steel Tube 440mm is the standard straight extraction tube with a mount that is supplied with CT machines and George vacuum cleaners.
Compatible with Numatic 32mm fitting sizes, ideal carpet extraction tube set.
Specifications Fitting - 32mm Length - 440mm Numatic Code - 601006 Material - Stainless Steel Tool Type - Extraction Tube Set Sector - Domestic & Commercial

See full description
Specifications for 601006 Straight Extraction Stainless Steel Tube 440mm Each
  • Material
    Stainless Tube
  • Colour
    Silver
  • Size
    440mm
  • Product Type
    Carpet Machine Accessories

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome