601054 3 Pieces Aluminium Tube Set Each

Order Code: ZT2427479S

£41.99 Inc VAT (20%)
£44.996.5% off


Description

Numatic 601054 3 Pieces Aluminium Tube Set is comprised of one long bend tube with airflow control feature and two long tube extensions.
Compatible with Numatic 32mm fitting sizes, ideal dry vac tube set.
Specifications Fitting - 32mm Length - 1285mm - Bend (405mm), 2 x Tubes (440mm) Numatic Code - 601054 Material - Aluminium Tool Type - Dry Tube Set Sector - Domestic & Commercial

Specifications for 601054 3 Pieces Aluminium Tube Set Each
  • Size
    1285mm
  • Colour
    Grey
  • Material
    Aluminium
  • Product Type
    Vacuum Cleaners Accessories