Dry Floor Tool 38mm 300mm

Order Code: ZT4171844S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

JanSan Dry Floor Tool 38mm 300mm is supplied as standard with several wet and dry vacuum cleaners, it is excellent for use on concrete, tiles, and hard floors.
Compatible with most brands including Numatic 38mm fitting sizes, ideal for wet and dry models.

Specifications:
Fitting - 38mm
Width - 30cm/300mm
Tool Type - Dry Floor Tool/Dry Floor
Head Surface - Hard Floor
Sector - Commercial

See full description
Specifications for Dry Floor Tool 38mm 300mm
  • Width
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome