0
1

DXVA19-1300 Utility Nozzle 48mm for DXV20S Vacuum

Order Code: ZT3961651S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.437%


Description

Dewalt DXVA19-1300 Utility Nozzle 48mm for DXV20S Vacuum
The Dewalt DXVA19-1300 Utility Nozzle has a 48mm diameter hose attachment and a width of 17.5cm. It fits the Dewalt DXVA19-2558 Hose and the DXV20S Wet & Dry Vacuum Cleaner.

Features:
48mm diameter hose attachment
17.5cm head width, handy for tighter spaced cleaning applications

See full description
Specifications for DXVA19-1300 Utility Nozzle 48mm for DXV20S Vacuum
  • Product Type
    Utility Nozzle
  • Hose Attachment Diameter
    48mm
  • Head Width
    17.5cm