Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Machines
Vacuum Parts
Flexible Ducting 500mm 10m Extension
By Sealey
Order Code:
ZT5349536S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/vacuum-parts/flexible-ducting-500mm-10m-extension/p/ZT5349536S
Add to quotation
View all Vacuum Parts
Description
Suitable for use with Model No. VEN500 Portable Ventilator.
Specifications
Specifications for Flexible Ducting 500mm 10m Extension
MFR Part No.
VEN500AK2
Applications
VEN500
Length
10m
Diameter
500mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome