Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Machines
Vacuum Parts
Flexible Ducting 500mm 5m Extension
By Sealey
Order Code:
ZT5349518S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/vacuum-parts/flexible-ducting-500mm-5m-extension/p/ZT5349518S
Add to quotation
View all Vacuum Parts
Description
Suitable for use with Model No. VEN500 Portable Ventilator.
Specifications
Specifications for Flexible Ducting 500mm 5m Extension
MFR Part No.
VEN500AK1
Applications
VEN500
Diameter
500mm
Length
5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome