Long Reach Cleaning Set, With Wall And Floor Nozzle, For Supply Pipes

Order Code: ZT2725640S

£519.99 Inc VAT (20%)


Description

Long reach cleaning set, with wall and floor nozzle, for supply pipes. Supplied = flat pack. Material = steel, chrome plated, plastic. Diameter = 40 mm. Scope of delivery = suction tube, 2 curved tubular nozzles, wall and floor nozzle. Product type = accessories for vacuum cleaners. Optimal for cleaning supply pipes at a height. Ideal for vacuuming pipes in industrial halls. Consisting of a suction tube 2 m, pipe bend nozzles 100 mm and 200 mm and a wall and floor nozzle. Suction tube made of steel and nozzles made of plastic.

See full description
Specifications for Long Reach Cleaning Set, With Wall And Floor Nozzle, For Supply Pipes
  • Diameter
    40mm
  • Product Type
    Accessories for Vacuum Cleaners
  • Supplied
    Flat Pack
  • Material
    Steel, Chrome Plated, Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome