Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Machines
Vacuum Parts
MA906 Upholstery Tool 32mm
By Clena
Order Code:
ZT2425394S
£1.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.49
0%
20 +
£1.39
6.5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
1.49
https://www.zoro.co.uk/shop/cleaning-and-hygiene/vacuum-parts/ma906-upholstery-tool-32mm/p/ZT2425394S
Add to quotation
View all Vacuum Parts
Description
Universal upholstery tool for a 32mm fitting vacuum.
Tags:
#BulkDiscount
Specifications
Specifications for MA906 Upholstery Tool 32mm
Product Type
Upholstery Tool
Size
32mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome