Professional Tube Set 38mm Stainless Steel 3 Piece Wand Set

Order Code: ZT3373037S

£49.99 Inc VAT (20%)


Description

The New V-TUF WND/2 Extention Tubes and Bend 38mm, Stainless Steel Vacuum Cleaner Poles that won't let you down. Xtra heavy duty construction. The Professionals Choice. Fits Most Large V-TUF machines.

Can also fit Numatic machines.

2 x 47mm Long Straight Tubes

1 x 46mm Elbow

Max combined height 130mm

See full description
Specifications for Professional Tube Set 38mm Stainless Steel 3 Piece Wand Set
  • Size
    38mm
  • Material
    Stainless Steel
  • Product Type
    Professional Tube Set
  • Max Combined Height
    130mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome