RuckVac Spare Battery Pack

Order Code: ZT1187569P

£399.99 Inc VAT (20%)


Description

25.9V 13.0Ah V-TUF RuckVac-iON Batteries provide a long run time for efficient cleaning using the Industrial RuckVac Backpack Vacuum Cleaner. We recommend always having one of these batteries as a spare with your RuckVac-iON, so you always have power to vacuum, even in remote locations. With a high powered of 25.9V 13.0Ah the RuckVac-iON Lithium ion battery offers cordless convenience and ability to move around the area you are cleaing freely without the need for cords or extensions. The fast charging, interchangeable battery is compatible with the cordless V-TUF backpack industrial vacuum cleaner, giving you the ultimate versatility, along with great cleaning results. Using the RuckVac-iON means no cables so no trip hazards! Specification:
Battery Type: BOTTLE Lithium-ion
Rated Voltage/capacity:25.9V/13Ah
Battery N.W/G.W: 2.26KGKG/2.6KG
Battery Size (mm) : 210*160*102
Case Material:ABS
Battery Color: Black
Batteries combinations:7-S, 5-P
Component: Li (NiCoMn) O2
Cell quality: 18650-2600mAh
Impedance: 150m
Recommend to use:<330W

Discharge Standard current:10A-13A
Discharge Max current: 30A
Discharge Cut-off voltage:29.5V
Discharge cycle life:800 times

Fuse Installation position:Inside on the PCB
Fuse LWH: (mm) :3.2X1.63X0.83
Fuse Current: 20A

Certification: CE, RoHS, MSDS

Working temperature
Charging:0C~50C
Discharging:-20C~80C
Storage: -20C~40C

Safety:
PCB board Protection:Over charge, over discharge, over load and short circuit.
BMC board Protection: BMS is used to supervise battery by measure its voltage, temperature, current and SOC (State Of Charge) , give out alarm under wrong circumstance, cut off electric power link in severe situation in order to protect battery and extend battery life.

Parts included:
1 x Lithium Battery with plastic case (If you are looking for charger for this battery for the V-TUF RuckVac-iON battery, see VTM515)

See full description
Specifications for RuckVac Spare Battery Pack
  • Accessory Type
    Rechargeable Battery
  • Series
    RuckVac®
  • MFR Part No.
    VTM516
  • Material
    ABS
  • Product Type
    Battery Pack
  • Colour
    Black
  • Size
    210 x 160 x 102mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome