Spare Hose for Industrial Pressure Washers 200BAR Max

Order Code: ZT3372994S

£102.99 Inc VAT (20%)


Description

10m 1 WIRE, 3/8" 155C V-TUF BLACK JETWASH 10M with DURAKLIX MSQ HD FEMALE COUPLER & STAINLESS STEEL MALE The Heavy Duty V-TUF MSQ Ends Used On This High Pressure Hose Will Fit Most V-TUF Pressure Washers. What Makes V-TUF WASHFLEX HPH So Special? V-TUF Have Over 15 Years Experience In Hose Manufacturing, Using The Finest Raw Material Manufacturers In Europe. Super Tension Braiding Gives The FLEX In WASHFLEX. A Flexible Hose Gives More Comfort To The User During Operation And Also Makes The Winding Up At The End Of A Job Faster. Super Tension Braiding Strengthens The Core Of The Hose And Prevents Pin-Holing, Ovaling. It Also Gives The Rubber A Strong Base To Bond To Preventing Delamination Of The Rubber. Ferrule Fuse The Method Of Crimping The High Pressure Fittings To The Hose Is Unique To V-TUF. This Fusing Process It Our Guarantee That Your Ends Will Stay On The Hose Under The Toughest Conditions.

See full description
Specifications for Spare Hose for Industrial Pressure Washers 200BAR Max
  • Size
    03-Augin
  • Length
    10m
  • Product Type
    Spare Hose
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome