Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Machines
Vacuum Parts
Vacuum Hose 5m - VACHOSE5M
By Sealey
Order Code:
ZT1231993P
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/vacuum-parts/vacuum-hose-5m-vachose5m/p/ZT1231993P
Add to quotation
View all Vacuum Parts
Description
5m Vacuum hose extension.
Specifications
Specifications for Vacuum Hose 5m - VACHOSE5M
MFR Part No.
VACHOSE5M
Nett Weight
1kg
Inlet/Outlet Diameter
Ø56/35mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome