115L Steel Konga Fire Retardant Waste Bins - Black

115L Steel Konga Fire Retardant Waste Bins - Black

Order Code: ZT3076864S

Black
£369.99 Inc VAT (20%)


Description

Capacity L: 115.
Colour: Black.
Diameter mm: 490.
Height mm: 805.
Material: Galvanised sheet metal.Waste bin in retro design. Made from galvanised sheet metal 0.7mm thick. Not suitable for liquids. Complete with convenient carrying handle. H 630mm.

See full description