Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
15L Waste Bin Saffron - 14041EX
By Bee Blue
Order Code:
ZT3524940S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.54
5%
10 - 19
£8.09
10%
20 +
£7.64
15%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/15l-waste-bin-saffron-14041ex/p/ZT3524940S
Add to quotation
View all Waste Bins
Description
Exacompta Bee Blue 15 Litre Waste Bin 263 x 263 x 335mm Saffron (Each) - 45308D
Tags:
#BulkDiscount
Specifications
Specifications for 15L Waste Bin Saffron - 14041EX
Material
Recycled Plastic
Type
Desk Side Bins
Colour
Yellow
Capacity
15L
Environment Support
Blue Angel Certified
Eco-Aware
Yes
Waste Bin Colour
Saffron
Use For
Office Waste
Shape
Round Bin
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome