2-piece Set - Umbrella Stand And Waste Paper Bin - Stainless Steel, Ø244/255mm

Order Code: ZT2678779S

£209.99 Inc VAT (20%)


Description

2-piece set, umbrella stand and waste paper bin, stainless steel, perforated sheet metal, 244/255 mm. Supplied = assembled. Material = stainless steel. Colour = stainless steel. Height = 495 mm. Diameter = 244/255 mm. Number of openings = 1 pcs. Umbrella stand model = decorative perforations. Weight = 2.29 kg. Product type = sunshade base weight sets. Umbrella stand and matching waste paper bin with elegant perforated pattern. Umbrella stand Height x 495 x 244 mm. Waste paper bin Height x 321 x 255 mm, capacity 15 litres.

See full description
Specifications for 2-piece Set - Umbrella Stand And Waste Paper Bin - Stainless Steel, Ø244/255mm
  • Material
    Stainless Steel
  • Colour
    Silver
  • Product Type
    Sunshade Base Weight Sets
  • Supplied
    Assembled
  • Height
    495mm
  • No. of Openings
    1
  • Diameter
    244 / 255mm