Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
22L Cushion Close Pedal Bin 518016
By Addis
Order Code:
ZT1542003S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/22l-cushion-close-pedal-bin-518016/p/ZT1542003S
Add to quotation
View all Waste Bins
Description
Addis 22L Cushion Close Pedal Bin 518016
Specifications
Specifications for 22L Cushion Close Pedal Bin 518016
Weight
2.4kg
Height
605mm
Depth
605mm
Width
260mm
MFR Part No.
AG16704
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome