4-Wheeled Drop Front Bin Yellow 660 Litre

Order Code: ZT1091822S

£399.99 Inc VAT (20%)


Description

High volume wheeled waste bin suitable for safely collecting and disposing of medical waste and contaminated PPE in hospitals, doctors surgeries, veterinary practices, dental practices and all emergency blue light services
Manufactured from high density polyethylene resistant to all weather conditions
Drop front allows easy access to avoid unnecessary lifting by allowing waste to be disposed and removed
Close fitting lid with lock aids security and prevents any spillage/unpleasant odours from emanating
Four x 200mm rubber wheels on swivel castors with two wheel locks allow for complete mobility even when fully loaded
Ergonomic side handles for ease of handling
Supplied complete with lock and key and hazard label
Compatible with most standard lifting mechanisms
Dimensions width x depth x height 1373 x 780 x 1213mm
Maximum load capacity 310kgs
Weight 55kgs
Colour yellow
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for 4-Wheeled Drop Front Bin Yellow 660 Litre
  • Capacity
    660 Litre
  • Colour
    Yellow
  • MFR Part No.
    FL-143-600-DFY
  • Material
    High density polyethylene
  • Product Type
    4-Wheeled Drop Front Bin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome