40Litre Round Open Topped Bin - Hard Wood Finish

Order Code: ZT1126500P

£339.99 Inc VAT (20%)


Description

Round Open Top Wood Effect Waste Bin 40L.
Made from Powder Coated Steel with Plastic Wood Effect Strips. Hard Wood Finish
Top Aperture.
UV Resistant.
Galvanised Liner.
Dimensions H755 x Dia400mm

See full description
Specifications for 40Litre Round Open Topped Bin - Hard Wood Finish
  • Capacity
    40L
  • Product Type
    Open Topped Bin
  • Material
    Powder Coated Steel