412772 Weighted Base Plate

Order Code: ZT3077101S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%


Description

Colour: Grey.
Depth mm: 2.
Diameter mm: 450.
Height mm: 2.
Material: Steel.
Weight kg: 2.5.Weighted base plate, fits bins: 394237, 394238, 394239, 394240, 394262, 394241, 394242, 394243, 394244, 408781, 408782, 408783, 408784 Weight: 2.5KG Depth: 2mm Diameter: 450mm

See full description
Specifications for 412772 Weighted Base Plate
  • Material
    Steel
  • Colour
    Grey
  • Diameter
    450mm
  • Depth
    2mm
  • Height
    2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome