417557 Open Top Sack Holder

417557 Open Top Sack Holder

Order Code: ZT3083549SCopy

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£93.996%


Description

Body Colour: Grey.
Body Material: Steel.
Depth mm: 460.
Height mm: 750.
Material: Steel.
Pack Quantity: 1.
Product Type: Freestanding static.
Width mm: 445.Sturdy freestanding construction. 4 Feet with rubber finish to help prevent movement. Made from steel with Zinc plated finish. Self assembly. H x W x D: 750 x 445 x 460mm.

See full description
Specifications for 417557 Open Top Sack Holder
  • Material
    Steel
  • Pack Quantity
    1
  • Depth
    460mm
  • Width
    445mm
  • Body Colour
    Grey
  • Height
    750mm
  • Body Material
    Steel