42N Lid for Image Bin 50L SS

Order Code: ZT3595117S

£43.99 Inc VAT (20%)


Description

The Modern Design Bin Lid is a must-have for those seeking a sophisticated washroom upgrade. Its sleek stainless steel construction, featuring an anti-fingerprint coating, not only looks great but also simplifies maintenance. Ideal for diverse settings, from commercial spaces to offices, its versatile design seamlessly enhances the washroom ambiance. Beyond functionality, this lid becomes a stylish statement, contributing to a positive and lasting impression. Its clean lines and smooth surfaces align with a desire for modern aesthetics.

Features and Benefits
• 50L high capacity minimizes maintenance, reducing the need for frequent emptying
• Slim, wall-mountable design optimizes space, seamlessly blending into the bathroom interior
• Stylish stainless steel with anti-fingerprint coating ensures a consistently clean and attractive appearance
• Concealed bin liner adds to the overall clean and discreet aesthetic, enhancing the washroom's appeal

See full description
Specifications for 42N Lid for Image Bin 50L SS
  • Colour
    Black
  • Height
    54mm
  • MFR Part No.
    460015
  • Width
    367mm
  • Capacity
    50L
  • Material
    Plastic
  • Type
    Bin Lid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome