50L Plastic Pedal Bin - Metalic

Order Code: ZT3083087S

£41.99 Inc VAT (20%)


Description

Body Colour: Metallic.
Body Material: Plastic.
Capacity L: 50.
Colour: Metallic.
Depth mm: 330.
Dimensions: H x W x D mm: 625 x 410 x 330.
Height mm: 625.
Height With Lid Open mm: 850.
Lid Colour: Metallic.
Lid Material: Plastic.
Material: Plastic.
Pedal Material: Plastic.
Product Type: Pedal.
Width mm: 410.Hardwearing flat back bin to sit flat against walls. Wipe clean plastic. Hygienic touch free design. H x W x D: 625 x 410 x 330mm.

See full description
Specifications for 50L Plastic Pedal Bin - Metalic
  • Material
    Plastic
  • Colour
    Metallic
  • Capacity
    50L
  • Height With Lid Open
    850mm
  • Width
    410mm
  • Lid Colour
    Metallic
  • Body Material
    Plastic
  • Lid Material
    Plastic
  • Height
    625mm
  • Body Colour
    Metallic
  • Depth
    330mm
  • Pedal Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome