5L Rectangle Compact Bin Steel Body Inner Bucket Quiet-Close Lid w/Pedal White

Order Code: ZT3347587S

£26.99 Inc VAT (20%)


Description

STYLISH AND COMPACT DESIGN: A sophisticated rectangular shape, it is perfect for using in the bedroom, bathroom, office and other smaller spaces, allowing you to keep the area clean and tidy.STEEL BODY: A tough body for everyday use, with a powder coating for extra protection. Fresh classic colour for versatility.INNER BUCKET: Fully removable for quick and easy emptying, with top handle for hygienic lifting. LARGE FOOT PEDAL: Easy to use, it opens the quiet and soft-close lid in swift action – meaning you won’t have to touch anything.NON-SLIP BOTTOM: Allows the bin to keep in place on the ground to help avoid spillages. DIMENSIONS: 32H x 29.2L x 14Wcm. Inner bucket: 24.5H x 22.5L x 14Wcm.MAXIMUM CAPACITY 5 LITRES. LID MAXIMUM LOAD 5KG. NO ASSEMBLY REQUIRED.

See full description
Specifications for 5L Rectangle Compact Bin Steel Body Inner Bucket Quiet-Close Lid w/Pedal White
  • Capacity
    5L
  • Material
    Steel
  • Colour
    White
  • Product Type
    Bin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome