Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
5L White Metal Container Holder
By Blueleaf
Order Code:
ZT2527197S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£37.99
5%
10 +
£35.99
10%
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/5l-white-metal-container-holder/p/ZT2527197S
Add to quotation
View all Waste Bins
Description
5L White Metal Container Holder
Tags:
#BulkDiscount
Specifications
Specifications for 5L White Metal Container Holder
Colour
White
Capacity
5L
Material
Metal
Product Type
Container Holder
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome