0
1
2
3
4
5

60L Dual Pedal Bin In Stainless Steel

Order Code: ZT3961161S

£99.99 Inc VAT (20%)

Currently unavailable

Description

Have you 'bin' recycling?
MonsterShop have made recycling easy with this durable, dual compartment pedal bin!

With 2 x 30L compartments, there is plenty of room for both recycling and general waste. Simply press the foot pedal to open one compartment at a time. Maximum hygiene levels are a given with this minimal hand contact, pedal operated bin.

The built-in handles on the removable compartments, make emptying your rubbish effortless. Stability is no problem at all for this heavy-duty bin. Whether you are opening or emptying, the non-slip, non-marking rubber base has you covered.

Not only is this bin perfectly practical, but it looks good too. The stainless-steel body with a sleek, rolled steel finish, will add a modern stylish look to any room.

To help you keep your home looking immaculate, we have included a FREE microfibre cloth.

Features:


* A durable, dual compartment pedal bin with an impressive overall capacity of 60L
* 2 x removable compartments with built in handles for ease
* Separate pedal and lid for each compartment
* Non-slip, non-marking rubber base for stability
* FREE microfibre cloth Specifications:


* Colour: Silver
* Weight: 7.6kg
* Body Material: Stainless steel
* Lid Material: Polypropylene
* Finish: Rolled Steel
* Overall Capacity: 60L
* Capacity Per Compartment: 30L
* Number of Compartments: 2
* Height: 71cm/710mm/28"
* Width: 47cm/470mm/18.5"
* Depth: 36cm/360mm/14.2"

See full description
Specifications for 60L Dual Pedal Bin In Stainless Steel
  • Capacity
    60L
  • Lid Material
    Polypropylene
  • Material
    Stainless Steel
  • Colour
    Silver
  • No. of Compartments
    2
  • Product Type
    Dual Pedal Bin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome