Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
60L SlimBin - XSB-0060-GRY
By SlimBin
Order Code:
ZT2493469S
£47.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£47.99
0%
5 - 9
£45.59
5%
10 +
£43.19
10%
1
Add to basket
Get it in
3-7
working days
Available
GBP
47.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/60l-slimbin-xsb-0060-gry/p/ZT2493469S
Add to quotation
View all Waste Bins
Description
60L Dark Grey SlimBin
Tags:
#BulkDiscount
Specifications
Specifications for 60L SlimBin - XSB-0060-GRY
Product Type
SlimBin
Colour
Dark Grey
Capacity
60L