Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
70L Ubin - UBI-0070-GEN
By Ultimate Bin
Order Code:
ZT2493447S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£85.49
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/70l-ubin-ubi-0070-gen/p/ZT2493447S
Add to quotation
View all Waste Bins
Description
70L Grey Ultimate Bin Body
Tags:
#BulkDiscount
Specifications
Specifications for 70L Ubin - UBI-0070-GEN
Colour
Grey
Capacity
70L
Product Type
Ultimate Bin
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome