80 Litre Pedal Bin - Yellow

80 Litre Pedal Bin - Yellow

Order Code: ZT3082328SCopy

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Body Colour: Yellow.
Body Material: Polypropylene.
Capacity L: 80.
Colour: Yellow.
Depth mm: 470.
Dimensions: H x W x D mm: 670 x 410 x 470.
Height mm: 670.
Lid Colour: Yellow.
Lid Material: Polypropylene.
Material: Plastic.
Pedal Material: Polypropylene.
Product Type: Pedal.
Width mm: 410.Light but durable construction. Pedal operated. Hygienic and easy to wipe clean. Choice of colour (yellow or dark grey) in 3 popular sizes.

See full description
Specifications for 80 Litre Pedal Bin - Yellow
  • Material
    Plastic
  • Colour
    Yellow
  • Capacity
    80L
  • Depth
    470mm
  • Lid Colour
    Yellow
  • Width
    410mm
  • Body Material
    Polypropylene
  • Lid Material
    Polypropylene
  • Body Colour
    Yellow
  • Height
    670mm
  • Pedal Material
    Polypropylene