Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
87L SlimBin+Lid - RSB-0087-BGW
By SlimBin
Order Code:
ZT2493411S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/87l-slimbin%2Blid-rsb-0087-bgw/p/ZT2493411S
Add to quotation
View all Waste Bins
Description
87L Grey Slimbin Black General Waste Bin
Tags:
#BulkDiscount
Specifications
Specifications for 87L SlimBin+Lid - RSB-0087-BGW
Capacity
87L
Type
Slim Bin
Colour
Grey
Product Type
General Waste Bin
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome