Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
87L SlimBin - XSB-0087-GRY
By SlimBin
Order Code:
ZT2493446S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/87l-slimbin-xsb-0087-gry/p/ZT2493446S
Add to quotation
View all Waste Bins
Description
87L Dark Grey SlimBin
Tags:
#BulkDiscount
Specifications
Specifications for 87L SlimBin - XSB-0087-GRY
Capacity
87L
Product Type
SlimBin
Colour
Dark Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome