Allura Waste Bin 18L Capacity Black

Order Code: ZT1059438S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.594%


Description

Make your workplace a stylish place to be. Waste bin in a cutting edge design. Perfectly complements other Allura desktop products.

Specifications for Allura Waste Bin 18L Capacity Black
  • Depth
    330.0mm
  • Height
    350.0mm
  • MFR Part No.
    52040095
  • Width
    345.0mm
  • Colour
    Black
  • Weight
    0.39kg
  • Material
    Polystyrene