Atrium Open Top Bin - 132.5L - Aluminium

Order Code: ZT3483494S

£899.99 Inc VAT (20%)


Description

The Rubbermaid Commercial Atrium® Open Top Trash Can is ideal for use in airports, office buildings, and malls. These garbage cans are constructed with mar-proof epoxy finish that resists cigarette burns. The 2-piece design permits removal of the top section for easy emptying. The receptacle includes a 9-inch disposal opening and a satin aluminum finish. The receptacle arrives fully assembled, making set-up fast and easy. Exterior surfaces are highly polished for a smooth and blemish-free appearance. This receptacle has a fire-safe construction and is designed to keep liner bags out of sight.

See full description
Specifications for Atrium Open Top Bin - 132.5L - Aluminium
  • Capacity
    132.5L
  • Material
    Aluminium
  • Finish
    Satin Aluminum
  • Product Type
    Open Top Trash Can

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome