Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Attached Lid Container 54L Yellow 375817
By VFM
Order Code:
ZT1552604S
£61.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/attached-lid-container-54l-yellow-375817/p/ZT1552604S
Add to quotation
View all Waste Bins
Description
Attached Lid Container 54L Yellow 375817
Specifications
Specifications for Attached Lid Container 54L Yellow 375817
Weight
3.1kg
Depth
610mm
Width
410mm
Height
610mm
MFR Part No.
SBY21378
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome