Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Automatic Pull-Out Double Bin 28L Stainless Steel and Grey
By PWS
Order Code:
ZT3676252S
£123.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
123.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/automatic-pull-out-double-bin-28l-stainless-steel-and-grey/p/ZT3676252S
Add to quotation
View all Waste Bins
Description
Waste system Automatic pull-out double bin, 28 ltr, stainless steel and grey
Specifications
Specifications for Automatic Pull-Out Double Bin 28L Stainless Steel and Grey
Width
267mm
Depth
440mm
Capacity
28
28L
Includes
1 x 14L compartment(s)
Colour
Silver
Applications
Bin
Height
420mm
Minimum Cabinet Width
400mm
Features
Automatic
Room
Kitchen
Mounting
Fixes to cabinet base
For Use With
Hinged Door
Cabinet Size
400mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome