Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Automatic Waste Bin 13L Stainless Steel
By PWS
Order Code:
ZT3676328S
£53.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£53.99
0%
5 +
£49.67
8%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
53.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/automatic-waste-bin-13l-stainless-steel/p/ZT3676328S
Add to quotation
View all Waste Bins
Description
Waste system Automatic waste bin, 13 ltr, stainless steel
Tags:
#BulkDiscount
Specifications
Specifications for Automatic Waste Bin 13L Stainless Steel
Includes
1 x 13L compartment(s)
Depth
277mm
Colour
Silver
Height
355mm
Applications
Bin
Width
277mm
Capacity
13
13L
Minimum Cabinet Width
400mm
Room
Kitchen
Features
Automatic
For Use With
Hinged Door
Cabinet Size
400mm
Mounting
Fixes to hinged door
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome