Base Frame, With 4 Swivel Castors, For 400 Litre Container

Order Code: ZT2706104S

£329.99 Inc VAT (20%)


Description

Base frame, with 4 swivel castors, for 400 litre container. Supplied = assembled. Length = 280 mm. Width = 180 mm. Height = 84 mm. For capacity = 400 litres. Wheel fittings = 4 swivel castors. Product type = accessories for grit containers. Weight = 3 kg. Application = for containers. If base frames are used, the containers can still be easily lifted and transported with a forklift even when full.

Specifications for Base Frame, With 4 Swivel Castors, For 400 Litre Container
  • Supplied
    Assembled
  • Length
    280mm
  • Product Type
    Accessories for Grit Containers
  • Applications
    Containers
  • Width
    180mm
  • Wheel Fittings
    4 Swivel Castors
  • For Capacity
    400L
  • Height
    84mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome