Base Frame, With 4 Swivel Castors, Pack Of 4, For 100/200 Litre Containers

Order Code: ZT2705921S

£149.99 Inc VAT (20%)


Description

Base frame, with 4 swivel castors, pack of 4, for 100/200 litre containers. Supplied = assembled. Length = 280 mm. Width = 180 mm. Height = 84 mm. For capacity = 100/200 litre. Wheel fittings = 4 swivel castors. Product type = accessories for grit containers. Weight = 1 kg. Weight per item = 0.25 kg. Application = for containers. On the 100 and 200 litre models, swivel castors are mounted directly on the containers. If base frames are used, the containers can still be easily lifted and transported with a forklift even when full.

See full description
Specifications for Base Frame, With 4 Swivel Castors, Pack Of 4, For 100/200 Litre Containers
  • Pack Quantity
    4
  • Supplied
    Assembled
  • Width
    180mm
  • Applications
    Containers
  • For Capacity
    100 / 200L
  • Length
    280mm
  • Product Type
    Accessories for Grit Containers
  • Wheel Fittings
    4 Swivel Castors
  • Height
    84mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome