Basket, Capacity 27 L, Red

Order Code: ZT2729498S

£52.99 Inc VAT (20%)


Description

Basket, capacity 27 l, red. Supplied = assembled. Length = 475 mm. Width = 325 mm. Height = 250 mm. Capacity = 27 l. Colour = red. Product type = accessories.

Specifications for Basket, Capacity 27 L, Red
  • Capacity
    27L
  • Product Type
    Accessories
  • Colour
    Red
  • Supplied
    Assembled
  • Width
    325mm
  • Height
    250mm
  • Length
    475mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome