Bathroom Pedal Bin 518503

Order Code: ZT1542011S

£7.99 Inc VAT (20%)


Description

This compact white bin is the ideal discreet addition to any bathroom. It has a pedal operation for hygienic hands-free use and comes with a separate liner, making disposing of items easier. It is easy to wipe clean and will not dent or rust.
Pedal operation keeps hands free from contamination
Surface is easily cleaned
Comes with separate liner
Will not rust or dent
Dimensions (mm): W 190 x H 260 x D 235
Colour: White/Metallic

See full description
Specifications for Bathroom Pedal Bin 518503
  • Weight
    0.706kg
  • MFR Part No.
    AG17341
  • Material
    Metal
  • Product Type
    Bathroom Pedal Bin
  • Colour
    White/Metallic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome