Bicycle Parker, Hot Dip Galvanised, For Waste Collectors, 4 Parking Spaces

Order Code: ZT2696155S

£219.99 Inc VAT (20%)


Description

Bicycle parker, hot dip galvanised, for waste collectors, 4 parking spaces. Supplied = assembled. Material = steel. Finish = hot dip galvanised. Parking spaces = 4 pcs. Type of mounting = screw connection. Tyre width up to = 55 mm. Colour = hot dip galvanised. Bay depth = 1850 mm. Model = for waste collectors. Product type = bicycle row racks. Zinc plated bicycle parker with space for 4 bicycles. Mounting material included.

See full description
Specifications for Bicycle Parker, Hot Dip Galvanised, For Waste Collectors, 4 Parking Spaces
  • Material
    Steel
  • Product Type
    Bicycle Row Racks
  • Colour
    Hot Dip Galvanised
  • Supplied
    Assembled
  • Mounting Type
    Screw Connection
  • Parking Spaces
    4
  • Finish
    Hot Dip Galvanised
  • Maximum Tyre Width
    55mm
  • Bay Depth
    1850mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome