Bin 50L SS 1 Piece - MOL9527487J

Order Code: ZT3595027S

£229.99 Inc VAT (20%)


Description

The Stainless Steel Wall-Mounted Bin offers a modern design that seamlessly fits into washrooms, elevating the facility's image. Crafted with stylish stainless steel and an anti-fingerprint coating, it ensures a clean and impressive look. With a high capacity of 50L, it reduces maintenance time, while its slim profile allows for wall mounting, optimizing space and maintaining a great impression. Ideal for various settings, this bin combines aesthetics with functionality. The concealed bin liner adds to its clean look, providing a discreet and efficient waste disposal solution. The Stainless Steel Wall-Mounted Bin is a versatile choice for those seeking a sophisticated yet practical addition to their washroom.

Features and Benefits
• 50L high capacity minimizes maintenance, reducing the need for frequent emptying
• Slim, wall-mountable design optimizes space, seamlessly blending into the bathroom interior
• Stylish stainless steel construction with anti-fingerprint coating ensures a clean and attractive appearance
• Concealed bin liner adds to the overall clean and discreet aesthetic, enhancing the washroom's appeal

See full description
Specifications for Bin 50L SS 1 Piece - MOL9527487J
  • MFR Part No.
    460011
  • Colour
    Silver
  • Type
    Waste Bin
  • Capacity
    50L
  • Height
    449mm
  • Width
    285mm
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome