Bin Liner Holder for Floor Stand 1 Piece

Order Code: ZT3595085S

£39.99 Inc VAT (20%)


Description

The Tork Holder for Bin Liners is a must-have for streamlined cleaning routines. Designed to effortlessly attach to the Tork W1 Floor Stand, it enables staff to move freely while maintaining multiple spaces. Ideal for various settings, it ensures a tidy process in offices, healthcare facilities, and commercial spaces. This purposeful accessory securely holds bin liners, preventing spills and optimizing waste disposal during cleaning. The intuitive design enhances overall cleanliness, offering a hygienic solution for the disposal of wipers and cloths. With its convenience and efficiency, the Tork Holder for Bin Liners is an essential tool for effective waste management.

Features and Benefits
• Effortlessly attaches to Tork W1 Floor Stand for seamless integration
• Provides secure fastening of bin liners to prevent spills and mess
• Offers convenient storage solution for used wipers and cloths
• Streamlines cleaning routines by allowing staff to move freely
• Enhances overall cleanliness and hygiene in various settings
• Ideal for offices, healthcare facilities, and commercial spaces
• Optimizes waste disposal during cleaning tasks

See full description
Specifications for Bin Liner Holder for Floor Stand 1 Piece
  • Height
    165mm
  • Type
    Bin Liner Holder
  • MFR Part No.
    20655
  • Colour
    Black
  • Material
    Plastic
  • Width
    490mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome