Bin Metal 50L 1 Piece - MOL9520630W

Order Code: ZT3595105S

£139.99 Inc VAT (20%)


Description

With its compact size, this waste bin fits perfectly into any space. With both wall and floor mounting options it can be easily adapted to any area. High hygiene and comfort as the waste is kept out of sight with the modern self-closing lid.

Features and Benefits
• Easy to maintain and keep clean
• Flexible storage options with the choice of wall or floor mounted
• Modern self-closing lid keeps waste hidden
• The hidden bin liner ensures it always looks tidy

See full description
Specifications for Bin Metal 50L 1 Piece - MOL9520630W
  • Type
    Waste Bin
  • MFR Part No.
    228
  • Colour
    Silver
  • Material
    Metal
  • Capacity
    50L
  • Height
    706mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome