0
1
2
3
4

Bin Plastic White Medium 57 X 42X 29CM

Order Code: ZT3496562S

£55.99 Inc VAT (20%)


Description

Kimberly-Clark Professional offer a range of freestanding waste bins which provide practical and convenient solutions for appropriate waste disposal, keeping areas clean and tidy and promoting user hygiene. This product is ideal for all washroom environments where a waste bin is required. The chute style lid is designed to make the disposal of waste effortless and removing any need to touch the bin. The white, plastic design is durable and easy to clean with no dirt traps. This product is part of our coordinated range of washroom dispenser products to give your washroom a stylish and professional feel. Bin size 56.9cm (L) x 42.2cm (W) x 28.7cm (D). 2 x Aquarius Bin 6993 – Plastic, White

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Bin Plastic White Medium 57 X 42X 29CM
  • Material
    Plastic
  • Colour
    White
  • MFR Part No.
    6993
  • Type
    Waste Bin
  • Capacity
    43L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome