Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Bin Swing Top 50L White
By SYR
Order Code:
ZT5533615S
£26.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£26.99
0%
5 - 9
£25.64
5%
10 +
£24.29
10%
1
Add to basket
Get it in
3-7
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/bin-swing-top-50l-white/p/ZT5533615S
Add to quotation
View all Waste Bins
Description
Swing Top Bin White 50L
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Bin Swing Top 50L White
Product Type
Bin
Capacity
50L
Colour
White
Type
Swing Top Bin
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome