Bin Swing White with Colour Lid 50L

Order Code: ZT3426344S

£18.99 Inc VAT (20%)


Description

These swing-top bins are perfect for everyday use, being made from tough, easy clean polypropylene. They are available in a range of coloured tops for easy classification of litter. These bins offer a large 50L capacity and can be used with or without refuse sacks. The lift off lid offers easy emptying.

Features and Benefits
• 5 different lid colours available for easy classification and sorting
• Large 50L capacity helps reduce the frequency of emptying
• Can be used with or without refuse sacks for flexibility

Typical Applications
• Industrial
• Domestic
• Office

See full description
Specifications for Bin Swing White with Colour Lid 50L
  • Depth
    330mm
  • Type
    Swing Top Waste Bin
  • MFR Part No.
    101735-RED
  • Height
    660mm
  • Capacity
    50L
  • Width
    420mm
  • Colour
    White
    Red
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome